
HUBBELL 54Cu.In 1/2 inch Setback tradeSELECT Device Box, 3-Gang with Flush Bracket
Description
Box non metallic, 3 gang with flush bracket, 1/2 setback.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box with Bracket | Type | 12-Inlet, Rectangular |
Width | 146.05 mm | Cubic Capacity | 54 in³ |
Number of Gangs | 3 | Material | High Strength Plastic Resin |
Color | Yellow | Mounting Type | Flush, Screw |
Includes | Nail Lugs | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035000113 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |