
ABB 2-1/4 inch 20 Cu.In. 1-Gang NuTek Non-Metallic Box
Description
Nonmetallic device box. Airtight model. 2-3/4 in. deep, non-gangable for use with AC90 armoured cable.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | 4-Inlet |
Width | 2.25 in | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | Plastic |
Finish | Untreated | Color | Gray |
Mounting Type | Flush | Application | AC90 Armoured Cable |
UPC | 772197000636 |
Packages
20 - UNIT = (20) | 3500 - UNIT = 3500 |