
ABB 2-1/4 inch 18 Cu.In. 1-Gang NuTek Non-Metallic Box
Description
Nonmetallic device box. 2-3/4 in. deep, non-gangable for use with nonmetallic sheathed cable.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | 4-Inlet |
Cubic Capacity | 18 in³ | Number of Gangs | 1 |
Material | Plastic | Finish | Untreated |
Color | Gray | Mounting Type | Flush, Nail |
Standards | E11461 | UPC | 772197002845 |
Packages
60 - UNIT - (60) | 540 - UNIT = 540 | 2000 - SKID - 2000 |