
ABB 5-3/4 inch 54 Cu.In. 3-Gang NuTek Non-Metallic Box
Description
Nonmetallic device box. 2-3/4 in. deep, non-gangable for use with nonmetallic sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Device Box | Type | Rectangular, 6-Inlet |
Length | 95.25 mm | Width | 95.25 mm |
Depth | 69.85 mm | Cubic Capacity | 48 in³ |
Number of Gangs | 3 | Material | Plastic |
Color | Gray | Mounting Type | Flush, Screw |
Standards | CSA 5043 | UPC | 772197000650 |
Packages
40 - UNIT = (40) | 1000 - UNIT = 1000 | 1960 - UNIT = 196000 |