Abbotsford
Final sale
smasbcmmt2g

SMART BOX CANADA SBC MMT2G Smart Box Canada Multi Mount Device Box, 2G, Non Metallic, 37cu-in with Tabs

Inventory
Unavailable for order
Manufacturer:SMART BOX CANADA
Manufacturer #:SBC MMT2G

Description

All Smart box products mount internally. Wall dividers are available for the (2) through (6) gang boxes for line voltage/low voltage separation. Horizontal and vertical mounting capabilities are provided with (2) through (6) gang boxes. Two (1/2 inch) KO locations provided in the (2) through (6) gang boxes.

Specifications

Brand Name Smart Box Item Name Device Box
Type Multi-Mount, Non-Metallic Cubic Capacity 37 in³
Number of Gangs 2 Mounting Type Horizontal/Vertical
Cable Entry (2) 1/2 in Includes Wall Divider

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - (30)