
IPEX 4 inch x 3/4 inch, 4 inch x 1 inch Ipex Kwikon Standard Slab Box with Molded Connectors
Description
Slab box, Standard, KWIKON®, With molded connector, PVC, 44 cubic inch. Approved for support of ceiling fans up to 35 lbs and luminaries up to 50 lbs. Concrete-tight. All molded connectors have 360° locking tabs that exceed CSA requirements for pull-out. Manufactured from high-impact PVC. Non-metallic/non-conducting/non-corroding. Threaded brass inserts, Supplied as a fully assembled one piece unit.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Slab Box | Type | 1-Outlet, 8-Inlets |
Material | PVC | Finish | Untreated |
Color | Gray | Mounting Type | Screw |
Cable Entry | 1 in | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
Application | Light Fixture and Ceiling Fan Support | UPC | 622454205352 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 | 500 - SKID - 500 |