Abbotsford
racjb400

RACK-A-TIERS JB400 Open Splice Junction Box

Price $16.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:JB400

Description

Open Splice Junction Box is a one-piece electrical junction box that helps you encase open splices in minutes. Open splices are a common, but dangerous, electrical wiring issue. They need to be repaired right away but with traditional junction boxes you can easily find yourself wasting time and money rewiring and remaking open splices. Wire splices left open need a wire cover, and none are as easy-to-use as this.  Cut how much time you spend in damp crawl spaces and hot, dark attics trying to work in poorly designed standard junction boxes. Go from dangerous, illegal open splices done by amateur handymen to a fully installed and safe junction box with just 4 screws and a few minutes of your time.  This ingenious electrical wire cover makes the routine job of repairing open wire splices less tedious. If the connectors are tight and undamaged, you can bring electrical work up to code without splicing wires from scratch with the Open Splice Junction Box.

Specifications

Brand Name Rack-A-Tiers Item Name Junction Box
Type Open Splice Length 4 in
Cubic Capacity 25.8 in³ Color Black
Standards UL Listed UPC 625912324008

Packages

1 - UNIT - 1
Customers who bought this item also bought