
ABB E987R JUNCTION BOX 6X6X4INPVC GRY
Description
Molded Junction Box, Length 6 Inch x Width 6 Inch x Depth 4 Inch, Material Polycarbonate, Color Gray, Pack of 10
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 6 in | Width | 6 in |
Depth | 4 in | Material | PVC |
Color | Gray | NEMA Rating | NEMA 6P |
Standards | UL E11461 | Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
UPC | 034481066866 |
Packages
10 - UNIT - (10) |