
IPEX 1-1/4 inch Kwikon ENT Form Stubby
Description
Stubby, ENT form, KWIKON®, 1-1/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Form Stubby | Connection Size | 1-1/4 in |
Connection Type | Plug-in | Material | Polyethylene |
Type | Low Profile | Color | Black |
Mounting | Nail/Screw | Application | For Horizontal to Vertical ENT Transition Fitting |
UPC | 622454893337 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |