Abbotsford
tabe989uun

ABB E989UUN JUNCTION BOX 12X12X4INNORYL GRY

Price $445.7400 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E989UUN

Description

Molded Junction box, 12 inch x 12 inch x 4 inch, Material Noryl

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Junction Box Type Molded Rigid, Non-Metallic
Length 12 in Width 12 in
Depth 4 in Material PVC
Color Gray NEMA Rating NEMA 6P
Standards UL E88685 Application Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications.
UPC 034481066989

Packages

3 - UNIT - (3)