
RAB DESIGN LIGHTING 1/2 inch Opening 3 Hole RAB Design Round Weatherproof Single Cover, Silver/Grey
Description
DC100-series cover made of die cast aluminium with silver or grey finish. It has three 1/2 inch openings, 2 brass screws, neoprene gasket and one plug installed in center hole.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box Cover | Type | Round |
Diameter | 4.57 in OD, (3) 1/2 in NPT Hole | Material | Die-Cast Zinc |
Series | C103 | Thickness | 0.77 in |
Finish | Gray | For Use With | 3/4 in VXJ Box |
Includes | (1) Cork Gasket, (1) Plug | Standards | CSA Certified |
Application | For Industrial or Commercial use | UPC | 061184086310 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 24 - UNIT - 24 |