Abbotsford
intwp1010mxd

INTERMATIC 3-1/8 inch 1-Gang Weatherproof Receptacle Cover with Inserts, Gray

Price $21.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP1010MXD

Description

Extra-duty die-cast cover with Type 3R enclosure rating. Complies with NEC® Section 406.9(B)(1) for Extra Duty applications. Reinforced hinge - withstands 40 lbs stress test. Die-cast Aluminium construction for durability. Patented Flexi-Guard inserts for flexibility of installation.


Complies with 2020 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications

CEC Article 26-702 Compliant

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty die-cast aluminum cover and mounting base with UV stabilized polycarbonate inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 1⁄4" (6 mm) dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Reinforced hinge pin designed to exceed 40 lbf. hinge hang/stress test

Warranty: 1-year limited

Specifications

Brand Name Intermatic Item Name Weatherproof Receptacle Cover with Hinged Lid
Type Rectangular Length 161.79 mm
Width 98.425 mm Depth 79.375 mm
Material Heavy Duty Die-Cast Aluminum Number of Gangs 1
Number of Outlets 1 Color Gray
Finish Plastic Insulation Type Neoprene Gasket
Mounting Type Vertical Enclosure Type NEMA 3R
Temperature Rating 48.0 degrees C For Use With Commercial, home
Standards 2014 NEC Article 406.9(B)(1), UL Listed, CSA, CEC Rule 26-702 Application Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
UPC 078275130135

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought