Abbotsford
pas7770

PASS & SEYMOUR 7770 Flip Lid Thermoplastic Weatherproof Cover For 50A Turnlok, Yellow

Price $83.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7770

Description

All P&S weatherproof covers are built tough to endure the harshest weather conditions. This model includes a vertical self-closing flip lid that prevents contaminants from entering the device. Complete with stainless steel screws, it is completely corrosion resistant. Multiple gaskets are provided to ensure a tight seal and easy installation. The molded label area allows you to appropriately label the outlet for quick identification.FEATURES AND BENEFITS:• Heavy-duty LEXAN® polycarbonate material withstands abuse in adverse environments.• Weatherproof design ensures the device will be protected against moisture, dust, dirt, and debris.• Corrosion-resistant stainless-steel mounting screws.• Listed for use in wet locations with the cover closed or in damp locations.• Self closing, tamper-proof hinge features permanent, locked-in pins for added security.• Cover fits all competitive inlets and outlets.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type Accessories, Thermoplastic Cover
Diameter 5 in Width 3.0 in
Depth 2.35 in Material Thermoplastic
Color Black Finish Matte
For Use With Corrosion Resistant Turnlock Locking Device Includes Hinged Lid
Standards UL 498 Application Industrial
UPC 785007776607

Packages

1 - UNIT - 1 10 - UNIT - 10 850 - SKID - 850