Abbotsford
paswpg2

PASS & SEYMOUR WPG-2 Thermoplastic Weatherproof Covers for Flanged Inlet/Outlet

Price $86.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WPG2

Description

Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, GrayFEATURES AND BENEFITS:• Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure.• Stainless steel mounting screws also resist corrosion.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• Molded-in label area (2.8 sq. in.) for pre-printed or handwritten labels for identification of circuits, ratings and other application data.• WPG1 and WPG2 have lockable bullnose for OSHA locktag/tagout compliance.• Covers fit all competitive inlets and outlets.• Pre-attached gaskets for easy installation and tight seal to panel or weatherproof box -- with no misaligned or collapsed gaskets.• Tamper-proof hinge features permanent, locked-in pins for added security.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type 1-Unit
Length 116 mm Width 72.39 mm
Material Thermoplastic Number of Outlets 1
Color Gray Finish Matte
Mounting Type Box, Horizontal and Vertical, Screw Includes Hinged Lid
Standards UL Listed, CSA Certified Application 1.96" Diameter Opening (15/20Amp Straight Blade or 15Amp Turnlok)
UPC 785007065329

Packages

1 - UNIT - 1 10 - UNIT - 10