
PASS & SEYMOUR L1430-FI 30Amp 125/250V 3-Pole/4-Wire Turnlok® NEMA L1430 Flanged Inlet, Grey
Description
FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Flanged Inlet | Type | Flanged Inlet |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Conductor Size | 4 AWG | Number of Conductors | 4 |
Material | Nylon | Color | Gray |
Number of Ports | 2 | Diameter | 3.1 in |
Mounting | Recessed/Flush | NEMA Rating | L14-30P |
Standards | UL 498 | Application | Industrial Spec Grade |
UPC | 785007143027 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |