
ABB 1-1/4 inch Raised Two Gang Steel City Square Cut Tile Wall Cover, Pre-Galvanized Steel
Description
Iberville® Two device square cornered tile cover. Raised 1-1/4 inch.
Specifications
Brand Name | ABB | Item Name | Square Outlet Box Cover |
Type | Outlet Box Covers | Length | 4 in |
Width | 101.6 mm | Depth | 31.75 mm |
Material | Steel, Metal | Number of Gangs | 2 |
Nominal Capacity | 15.5 in³ | Number of Outlets | 2 |
Color | Silver | Finish | Pre-Galvanized |
Mounting Type | Screw | Standards | UL File Number E2969 |
UPC | 785991140507 |
Packages
10 - UNIT - (10) | 5000 - UNIT - 5000 |