
ABB 1-1/2 inch Raised 2 Gang Steel City Square Cut Tile Wall Cover, Pre-Galvanized Steel
Description
The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.
Specifications
Brand Name | ABB | Item Name | Square Outlet Box Cover |
Type | Outlet Box Covers | Length | 4 in |
Width | 4 in | Material | Steel |
Number of Gangs | 2 | Nominal Capacity | 19 in³ |
Number of Outlets | 2 | Color | Silver |
Finish | Pre-Galvanized | Standards | UL File Number E2969 |
UPC | 785991140552 |
Packages
10 - UNIT = (10) | 7000 - UNIT = 7000 | 1260 - UNIT = 126000 |