
ABB 4-11/16 inch x 1/2 inch Raised 2 Device IBERVILLE Square Box Cover, Steel
Description
Two Gang Device Cover, 7.5 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square |
Length | 4-11/16 in | Width | 4-11/16 in |
Material | Steel | Nominal Capacity | 6.3 in³ |
Number of Outlets | 2 | Color | Silver |
Finish | Pre-Galvanized | Standards | UL File Number E2969 |
UPC | 785991145700 |
Packages
25 - UNIT - (25) | 230 - UNIT = 230 |