
ABB 4 inch x 1/2 inch Steel City Raise GFCI Receptacle Pre-Galvanized Steel Square Box Cover
Description
Square box surface cover with 1/2 inch deep. For use with one ground fault receptacle.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | 1-Unit, Square |
Length | 4 in | Width | 101.6 mm |
Depth | 12.7 mm | Material | Steel |
Color | Silver | Finish | Pre-Galvanized |
Mounting Type | Vertical, Screw | For Use With | (1) Ground Fault Receptacle |
Standards | UL File Number E2969 | Application | For use with one ground fault receptacle |
UPC | 785991120882 |
Packages
25 - UNIT = (25) | 50 - UNIT = 50 | 3000 - UNIT - 3000 |