
WIREMOLD 881DIV Ratchet-Pro 881 Series Divider Plate
Description
Used to isolate power and communication compartments. Graduated cubic inch markings are marked clearly on the divider and correspond directly to the cubic inch markings on the interior of the box. Cuts easily with a utility knife. Supplied with a receptacle plate that completes separation of power and low voltage. One divider required for dual-service activation, ordered separately.
Specifications
Brand Name | Wiremold | Sub Brand | Ratchet-Pro™ |
Item Name | Box Divider Plate | Type | Floor Box |
Length | 5.25 in | Depth | 3-11/16 in |
Material | PVC | Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application | Commercial, Office | UPC | 786564524281 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |