
WIREMOLD 895DCC Ratchet-Pro 881 Series Dual Service Brass Duplex Cover Plate With Flip Lids
Description
Dual service brass duplex cover plate with flip lids. Supplied with 1/2 inch screw plug for accessing communication cables. 5-1/2 inch diameter for carpet applications only. Used in conjunction with the 881DIV to complete the dual service 881 PVC floor box. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Cover Plate with Flip Lid | Type | Assembled, Dual Service, Non-Metallic |
Diameter | 5-1/2 in | Width | 5.5 in |
Depth | 5.5 in | Material | Brass |
Series | Ratchet-Pro | Number of Outlets | 2 |
Cable Entry | Through Floor | Color | Black/Brass/Bronze/Brown/Silver |
Mounting Type | Screw | For Use With | Floor Boxes |
Standards | cULus Listed Metallic Outlet Box: File E110748 Guide QCMZ, Meets Article 314.27(C) of NEC | Application | For Commercial and Office use |
UPC | 786564006299 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |