
WIREMOLD 895PBLK Ratchet-Pro 881 Series Duplex Cover Plate
Description
Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Plate | Type | Floor Box |
Diameter | 5-1/2 in | Width | 5.5 in |
Depth | 5.5 in | Material | Aluminum, Polycarbonate |
Series | 880 | Number of Gangs | 1 |
Number of Outlets | 2 | Color | Black |
Mounting Type | Screw-On | For Use With | Duplex Receptacle |
Standards | UL File Number E2961, Meets Article 314.27(C) of NEC | Application | For Commercial, Office use |
UPC | 786564276326 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |