
ERICO CAT12AB nVent CADDY Cablecat J-Hook with Angle Bracket, 3/4" dia, 1/4" Hole
Description
CADDY® Cable cat J-hook with angle bracket. Angle bracket support with attached cable cat J-hook. Supports low voltage cables.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cablecat J-Hook with Angle Bracket | Type | CADDY® CABLECAT J-Hook with Angle Bracket |
Size | 3/4 in dia, 1/4 in Hole | Load Capacity | 48 lb |
Material | Steel | Color/Finish | Pre-Galvanized |
Mounting | Flange | Packaging Quantity | 40/Pack |
Standards | cULus Listed, NEC and TIA Compliant | Application | Datacom and Low Voltage, Electrical, Cat5e, Cat3, Cat6, Fiber Optic Cable, Coax Cable, Speaker Wire |
UPC | 782856333128 |
Packages
40 - UNIT - (40) |