RIZE ENTERPRISES 1/16 inch 500 ft Rize Enterprises Cable Roll
Description
Cable to exact standards and statistically tested to verify the breaking strength. Ensures the safety and integrity of the hanging system.
Specifications
Brand Name | Rize | Item Name | Cable Wire Rope |
Diameter | 1/16 in | Length | 500 ft |
Material | Steel | Load Capacity | 75 lb |
Finish | Galvanized | Packaging Type | Roll |
Packages
1 - UNIT - 1 |