
RACK-A-TIERS 1/16 inch Aircraft Seismic Cable Clamps (100/Pack)
Description
Crimps packaged in Qty. 100.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Aircraft Cable Crimp | Type | Home Improvement & Commercial Supplies - Anchors |
Trade Size | 0.01 in | Mounting | Other |
Material | Aluminium | Color/Finish | Silver |
UPC | 625912101166 |
Packages
100 - UNIT - (100) |