
RACK-A-TIERS 1/8 inch x 3 inch Spring Toggle Head with Bolt (50 Pieces/Pack)
Description
1/8" x 3" Spring Toggle Bolt (50/Pack).
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Spring Toggle Bolt | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Imperial | Thread Size | 1/8 in |
Drill Size | .375 in | Length | 3 in |
Grade | Grade 2 | Material | Steel |
Finish | Metal | Packaging Quantity | 50/Pack |
UPC | 625912630062 |
Packages
1 - UNIT - 1 |