
GREENLEE CLR-Q 1-Quart Clear Cable Lube
Description
Clear Lube™ pulling lubricant, 0.26 average COF, 6.000 - 8.000 PH range. Designed for use within electrical or datacom cable pulls. Clear and colorless for quick, easy clean-up. Environmentally safe, non-hazardous, non-toxic and non-corrosive. Easy to apply either by hand, brush or pump. Polymer base with no silicon additives. Three-year shelf life with no deterioration in lubricant.
Specifications
Brand Name | Greenlee | Sub Brand | Clear Lube™ |
Item Name | Cable Pulling Lubricant | Type | Clear Lube |
Container Size | 1 qt | Specific Gravity | 0.98 |
Flash Point | None | Odor | None |
Appearance | Fluid | Color | Clear |
VOC | 20 g/l | pH Rating | 6 - 8 |
Viscosity | 10000 - 20000 cP | Base Content | Polymer |
Standards | UL Listed | Application | Cable lubrication |
UPC | 783310104377 |
Packages
4 - UNIT - (4) |