
H.PAULIN 1/4 inch x 3 inch Tie Wire Acoustic Lag Screw, 50/Pack
Description
Paulin® Tie wire acoustic lag screw with zinc-plated. It is used for drop ceiling applications in wood. It is specifically designed to withhold the weight of t-bar drop ceiling construction.
Specifications
Brand Name | H. Paulin | Item Name | Lag Screw |
Type | Acoustic Tie Wire | Series | 222 |
Overall Length | 3 in | Material | Carbon Steel |
Finish | Zinc Plated | System of Measurement | Imperial |
Packaging Quantity | 50/Pack | UPC | 771878691545 |
Packages
50 - UNIT - (50) |