Abbotsford
robf40117

RACK-A-TIERS F40117 #10 x 3/4 inch Flat Wood Tapping Head Screw(100 Pieces/Pack)

Price $6.20 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F40117

Description

Flat Head Wood Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Tapping Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 3/4 in
Head Type Flat Material Steel
Finish Chrome Thread Length 0.75 in
Packaging Quantity 100/Pack UPC 059994401171

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought