
RACK-A-TIERS F6300 #6 Zinc Wall Driller (100 Pieces/Pack)
Description
Zinc Wall Driller #6 (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wall Driller Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #6 |
Length | 1.0 in | Drive Type | Robertson |
Material | Zinc | Finish | Metal |
Head Size | 1 in | Packaging Quantity | 100/Plastic Bin |
UPC | 625912630048 |
Packages
1 - UNIT - 1 |