
RACK-A-TIERS F80000 #8 White Plastic Wall Driller (100 Pieces/Pack)
Description
RACK-A-TIERS F80000 #8 White Plastic Wall Driller (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wall Driller | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Imperial | Thread Diameter | #8 |
Length | 1.25 in | Material | Plastic |
Finish | White | Head Size | 1 in |
UPC | 625912630147 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |