
RACK-A-TIERS F38828 #10 x 3/4 inch Pan Wood Tapping Head Screw (100 Pieces/Pack)
Description
Pan Head Sheet Metal Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 3/4 in |
Drive Type | Square | Head Type | Pan |
Material | Steel | Finish | Chrome |
Thread Length | 0.75 in | Packaging Quantity | 100/Pack |
UPC | 059994388281 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |