Abbotsford
pau210138

H.PAULIN #8 x 5/8 inch Loxxon Square Socket Drive Truss Head Tapping Screw

Price $0.0542 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:210-138

Description

Papco® Tapping screw with truss socket head and bright plated. Uses positive driver engagement or where high-speed assembly of sheet metal parts is required. It is used in body work, mouldings, trim, sheet metal work and many other applications.

Specifications

Brand Name H. Paulin Sub Brand Loxxon®, Papco®
Material Carbon Steel Finish Zinc Plated
UPC 771878263070

Packages

100 - UNIT - (100)
Customers who bought this item also bought