
RACK-A-TIERS F48428SS #8 x 1 inch Stainless Steel Pan Head Screw (100 Pieces/Pack)
Description
Specifications
Brand Name | Rack-A-Tiers | Item Name | Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 1 in | Drive Type | Robertson |
Head Type | Pan | Material | Stainless Steel |
Point Type | Type A | Packaging Quantity | 100/Pack |
Packages
5 - UNIT - (5) |