![robf10120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974401.jpg?preset=medium)
RACK-A-TIERS F10120 #10-12 x 1 inch Plastic Anchor (100 Pieces/Pack), Green
Description
10-12 X 1 1/2 PLASTIC GREEN ANCHORS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Anchor | Type | Home Improvement & Commercial Supplies - Screws |
Diameter | 0.5 in | Thread Size | #10-12 |
Drill Size | .25 in | Head Size | 1.5 in |
Material | Plastic | Length | 1 in |
Packaging Quantity | 100/Pack | UPC | 625912630437 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |