![robf63525](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243570264.jpg?preset=medium)
RACK-A-TIERS F63525 #10 x 3/4 inch Truss Wood Tapping Screw (100 Pieces/Pack)
Description
Truss Head Screws Wood Tapping Steel.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Tapping Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 3/4 in |
Head Type | Truss | Material | Steel |
Finish | Chrome | Thread Length | 0.75 in |
Packaging Quantity | 100/Pack | UPC | 625912635258 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |