
RACK-A-TIERS F58349 #8 x 1-1/2 inch Flat 2/3 Lo-Root Head Screw (100 Pieces/Pack)
Description
8 x 1-1/4 Flat 2/3 Lo-Root Head Screw (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1-1/2 in |
Thread Length | 1.5 in | Head Type | Flat |
Material | 2/3 Lo-Root Steel | Finish | Chrome |
Packaging Quantity | 100/Pack | UPC | 059994583495 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |