![unsp1010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040483.jpg?preset=medium)
UNISTRUT CANADA 1/2 inch-13 Unistrut Channel Nuts With Spring
Description
Nut for use with P1000 and P2000 channel with spring.
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Item Name | Channel Nut with Spring | Size | 1/2-13 UNC |
Type | Channel Nut With Spring | Dimensions | 1-5/8 in H |
Color/Finish | Electro Galvanized | Standards | ASTM A576, Grade 1015 |
Application | For Use with 1-5/8 in P1000, P1100, P2000, P3000 Channel | UPC | 786364101002 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |