Abbotsford
hyd1433sw13

CIRCA METALS 3 inch x 3 inch Hydel Washer Square

Price $10.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1433.SW-13

Description

Washer square steel, hot dip galvanized. Size: 3x3, hole diameter 13/16.

Specifications

Brand Name Hydel Item Name Washer
Type Square Nominal Size 3 x 3 in
Inside Diameter 13/16 in Material Steel
Finish Hot Dip Galvanized UPC 620757074965

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100