
PRIMESOURCE WA25214 1/4"x2-1/4" Lilly Fasteners Anchor Wedge
Description
Wedge-All® Wedge anchor. Made of carbon steel. Zinc plated finish. 1/4 inch drill bit diameter. 1-7/16 inch thread length. It is a non-bottom-bearing, wedge-style expansion anchor for use in solid concrete or grout-filled concrete masonry. Threaded studs are set by tightening the nut. One-piece, wrap-around clip that ensures uniform holding capacity that increases as tension is applied. Threaded end is chamfered for ease of starting nut. Most sizes feature full thread for added versatility.
Specifications
Brand Name | Simpson Strong-Tie | Sub Brand | Wedge-All® |
Item Name | Expansion Wedge Anchor | Diameter | 1/4 in |
Length | 2-1/4 in | Thread Size | 1-7/16 in |
Drill Size | 1/2 in | Material | Carbon Steel |
Minimum Embedment Depth | 1-1/8 in | Shear Strength | 47 lb/in² |
Tensile Strength | 167 lb/in² | Finish | Zinc Plated |
Packaging Quantity | 100/Box | Standards | FM 3017082 and 3131136, UL File Ex3605, Multiple DOT Listings, Federal Specification A-A-1923A, Type 4 |
Application | For use in Solid Concrete or Grout-Filled Masonry |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |