![robf10125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974400.jpg?preset=medium)
RACK-A-TIERS F10125 #10-12 x 1-inch Smooth Platic Anchor (100 Pieces/Pack)
Description
#10-12x1" Smooth Plastic Anchor
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Screw Anchor | Type | Home Improvement & Commercial Supplies - Screws |
Diameter | 0.5 in | Thread Size | #10-12 |
Drill Size | .25 in | Head Size | 1 in |
Material | Plastic | Finish | Blue |
Length | 1 in | UPC | 625912610125 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |