![lev47612sbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497915.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47612-SBK Single Expansion Leviton Board Mounting Bracket for use with Structured Media Centers, White
Description
Mounting bracket to accommodate the installer’s need for custom mounting solutions within Leviton’s Series 140, 280 and 420 Structured Media™ Centers. Bracket accepts mounting of any single Leviton phone, data, security, or DSL Filter Expansion Board within the Structured Media Center to enhance an existing system or for use as a stand-alone solution for voice, data and DSL filtering services.
Specifications
Brand Name | Leviton | Sub Brand | Structured Media |
Item Name | Expansion Board Mounting Bracket | Mounting | Snap-in |
Material | ABS | Type | Retaining, Single |
Color/Finish | White | For Use With | 14, 21, 28 and 42 in Structured Media Enclosures |
Includes | Pushlock Pins | Application | For Residential use |
UPC | 078477169742 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |