
ABB 0.76 inch x 0.86 inch Iberville Cable Staple (Galvanized Steel)
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Armoured Cable / Flexible Conduit |
Crown Width | 0.86 in | Overall Length | 0.76 in |
Material | Steel | Color/Finish | Light Gray/Galvanic/Electrolytic Zinc Plated |
For Use With | 14/2-8/2, 14/3-8/3, 14/4-10/4 Armoured Cable/Flexible Conduit | Includes | Nail |
Standards | 3313 | Application | For 14/2-8/2, 14/3-8/3, 14/4-10/4 |
UPC | 622538611185 |
Packages
1000 - UNIT = 1000 | 1600 - UNIT = 1600 |