
ARLINGTON INDUSTRIES Universal Pipe Support (10 inch Bolt)
Description
Universal Pipe Support (10" Bolt). FEATURES:- Height: 14.414"- Width: 5.350"- Color: Silver
Specifications
Brand Name | Arlington | Item Name | Universal Pipe Support |
Size | 14.414 in L x 5.35 in W x 1.28 in H | Material | Steel |
Type | Universal Pipe Support | Color | Silver |
For Use With | Mast Size 1-1/4 - 3 in | Includes | 10 in L Bolt with 1/2 in Thread |
UPC | 018997006158 |
Packages
5 - UNIT - (5) |