
VENMAR VENTILATION E0F70 70 CFM Ventilation Fan Finish Pack
Description
PRODUCT FEATURES:- Remove moisture and odors wherever needed with BROAN® compact ventilation fans. - 70 CFM at 4.0 Sones reduces humidity or odors in bathrooms up to 65 square feet to help make your surroundings more comfortable - cULus Listed for use over tub or shower with a GFCI circuit so you can control ventilation by locating your fan exactly where you need it the most
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan Finish Pack |
Voltage Rating | 120 V | Amperage Rating | 1.5 A |
Color | White | Housing Material | Galvanized |
Standards | cUL Listed | UPC | 026715254231 |
Packages
6 - UNIT - (6) |