![klnpjsfm1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164282834.jpg?preset=medium)
USB RECHARGEABLE PERSONAL JOBSITE FAN
Description
Rechargeable Personal Jobsite Fan, Personal fan has multiple mounting options perfect for the job site.
Specifications
Brand Name | Klein Tools | Item Name | Personal Jobsite Fan |
Type | Rechargeable | Housing Material | High Impact Polypropylene |
Number of Speeds | 2 | Sound Level | 60 dB Maximum at 17.7 in |
Color/Finish | Orange/Dark Gray | Overall Height | 10.52 in |
Application | Fan, Air Movement | UPC | 092644291128 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |