LUTRON 1.5A 1-Pole/3-Way Diva Fan-Speed Control, Ivory
Description
Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum. Gloss finishes.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Type | Fan control, 3-way/single-pole | Voltage Rating | 120 V |
Amperage Rating | 1.5 A | Number of Poles | 1 Pole |
Contact Configuration | N-O | Mounting | Wallbox |
Standards | UL CSA NOM | Application | Fan Control |
UPC | 027557706797 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |