
LUTRON 120V Maestro Companion Dimmer, Ivory
Description
Maestro® Companion dimmer. For true multi-location dimming from every location, use up to nine companion dimmers with only one Maestro® multi-location dimmer. Use standard single-pole and 3-way wiring. CSA approved.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Companion Dimmer | Type | Companion dimmer |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Ivory | Operating Temperature | 0 - 40 °C |
Mounting | Wallbox | Special Features | For True Multi-Location Dimming from Every Location, Use Up to Nine Companion Dimmers with Only One Maestro Multi-Location Dimmer, Use Standard 3-Way Wiring |
Standards | UL Listed, CSA Certified, NOM Certified, FCC Compliant, IC, ISO 9001 | Application | Lighting Control |
UPC | 027557703383 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |