
LUTRON SFSQ-FH-IV-CSA 1.5Amp 3 Speed 1-Pole Skylark Fan Control Slide, Ivory
Description
Fan control slide-to-off fan controls quiet 3-speed with single-pole 120V 1.5A.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Fan Controller | Type | Slide-to-Off, 3 Speed Quiet, Slide Switch |
Voltage Rating | 120 V | Amperage Rating | 1.5 A |
Power Rating | 180 W | Number of Poles | 1 |
Action | On/Off | Material | Plastic |
Color/Finish | Ivory | Contact Configuration | 1 NO |
Connection Type | Wire Leads | Dimensions | 2.94 in W x 4.69 in H |
Mounting | Wallbox | Standards | UL, cUL Listed, CSA Certified |
Application | For Ceiling Paddle Fan | UPC | 027557696340 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |