Abbotsford
lutpj23brlgwhf01

LUTRON PJ2-3BRL-GWH-F01 3-Button with Raise/Lower Pico Wireless Control, Gloss White

Price $55.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-GWH-F01
Documents Documents

Description

The Pico wireless control for fans is a simple keypad for direct control of fans from anywhere in the home. This battery-operated control requires no external power or communication wiring.


Includes: (1) Fan speed Pico Remote; fan speed control and accessories sold separately

Features 3 buttons with Raise/Lower and Preset, with pre-engraved fan icons; Gloss Finish

Use wirelessly as a handheld remote, mount on a tabletop pedestal (L-PED1-WH) or attach to the wall with a bracket (PICO-WBX-ADAPT)

Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire

Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology

Remote has 10-year battery life (CR2032 battery included)

Provides control of fan control devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight

Available in (4) gloss and three (3) satin textured finishes

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Fan Control Type RF
Color White/Gloss Head Material Metal/Plastic
Dimensions 2.6 in L x 1.3 in W x 0.31 in Standards FCC, IC, COFETEL, SUTEL, ANATEL Certified
Application Lighting Control UPC 784276803175

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought